Afeinangrunartangir
Vörunúmer: 0715 01 577
- Tækniupplýsingar
- Surface Lacquered
- Length (l1) 160 mm
- Max. wire cross section 10 mm²
- Length in inches 6 1/4 in
- Max. wire diameter (Ø) 5 mm
Vörunafn | M. í kassa | |
---|---|---|
Afeinangrunartöng 160mm max 10q 0715 01 577 | 1x | |
Afeinangrunartöng 160mm max 10qVörunúmer: 0715 01 577Tæknilegar upplýsingar
|