Mínar síður

VDE afeinangrunartangir

  • Tækniupplýsingar
  • Ítarupplýsingar
3 tools in one set of pliers: For cutting, stripping and removing insulation from electrical cables.

For working on live parts, observing all prescribed safety precautions


Up to 1,000 Volt (AC), up to 1,500 Volt (DC)



3 in 1 tool


  • Convenient handling and no tool change

  • Side cutter function

  • De-sheathing and stripping in ergonomic pulling movement


Ergonomic handle for safe operations


Slip proof 2C comfort handle with wide VDE collar.



Inductively-hardened precision cutting edges



Surface ground and chrome-plated all-round



Inlaid joint

  • Material Steel, specially hardened
  • Surface Chrome-plated
  • Length 170 mm
  • Min./max. wire cross section 1,5-2,5 mm²
  • Material of the grip handle 2-component plastic
  • EN standard 60900

Vörunafn Min./max. wire cross section M. í kassa
Vde afeinangrunartöng1000v 0714 01 588 1,5-2,5 mm² 1x
Alternate Text

Vde afeinangrunartöng1000v

Vörunúmer: 0714 01 588

Tæknilegar upplýsingar

  • Material

    Steel, specially hardened
  • Surface

    Chrome-plated
  • Length

    170 mm
  • Min./max. wire cross section

    1,5-2,5 mm²
  • Material of the grip handle

    2-component plastic
  • EN standard

    60900