Einangrunarbarki
Vörunúmer: 0771 990 13
- Tækniupplýsingar
- Ítarupplýsingar
Resistant to alcohols, greases, mineral oils, diesel fuels and petrol
Proof of Performance
In conjunction with screwed connections and manifolds of protection class IP 67, complies with the provisions for hazardous goods transport in accordance with ADR/GGVS
- Material PA - Polyamide
- Colour Black
- Outer diameter 15.8 mm
- Internal diameter 12.7 mm
- Halogen-free Yes
- Ultraviolet resistance Yes
- Min./max. temperature conditions -40 to 120 °C
- Flammability Self-extinguishing as per UL94 HB
- Nominal width 13 mm
Vörunafn | Internal diameter | Outer diameter | M. í kassa | |
---|---|---|---|---|
Einangrunar-barki 13mm svartur 0771 990 13 | 12.7 mm | 15.8 mm | 10x | |
Einangrunar-barki 13mm svarturVörunúmer: 0771 990 13Tæknilegar upplýsingar
|