Ádrag
Vörunúmer: 0771 8
- Tækniupplýsingar
- Ítarupplýsingar
- Highly flame retardant, self-extinguishing
- Good resistance to chemicals
Proof of Performance
In accordance with EN 60684 (formerly DIN 40621)
- Material PVC - Polyvinyl chloride
- Colour Black
- Min./max. temperature resistance -40 to 90 °C
- Silicone-free Yes
- Internal diameter 8 mm
- Max. temperature resistance 90 °C
- Flammability Flame-retardant, self-extinguishing
- Wall thickness 0.7 mm
- Min. temperature resistance -40 °C
Vörunafn | Internal diameter | M. í kassa | |
---|---|---|---|
Ádrag 10mm l25m 0771 10 | 10 mm | 25x | |
Ádrag 10mm l25mVörunúmer: 0771 10Tæknilegar upplýsingar
|
|||
Ádrag 8mm l25m 0771 8 | 8 mm | 25x | |
Ádrag 8mm l25mVörunúmer: 0771 8Tæknilegar upplýsingar
|