Rafmagnsslípirokkar
- Tækniupplýsingar
- Ítarupplýsingar
Optimum working position
Handle can be rotated in 90° steps
Less fatigue when working
Very slim housing and vibration damping on both handles
Twist-resistant protective guard
- The hood cannot become twisted during work, offering ideal protection for the user
- Adjustable without tools, for rapid and effective work
Recoil protection
If the disc suddenly blocks, the power supply to the motor is interrupted, considerably reducing the risk of injury.
Overload indicator
To prevent motor damage, an LED comes on if the unit becomes overloaded.
On/Off switch with intelligent electronics
- Restart protection
- Overload protection
- Soft start
Optimised dust-protection concept
- Double labyrinth seals for ball bearing
- Enclosed switch
- Cool air is sucked in at the rear ventilation slots and blown out at the gear head at the front
2 Years WÜRTH MASTERPLUS Warranty for wear damage
The current WÜRTH MASTERPLUS warranty conditions must be observed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
- Nominal voltage 230 V/AC
- Cable length 4 m
- Max. idle speed 6600 U/min(rpm)
- Frequency 50 Hz
- Power input 2400 W
- Weight of machine 5.8 kg
- Power output 1600 W
- Protection class Protection class II/protective insulation
- Max. cutting disc diameter. 230 mm
- Thread type x spindle-thread diameter M 14 mm
Vörunafn | Power input | Min./max. idle speed | Max. cutting disc diameter. | M. í kassa | |
---|---|---|---|---|---|
Slípirokkur ews 24-180mm 0702 445 10 | 2400 W | 180 mm | 1x | ||
Slípirokkur ews 24-180mmVörunúmer: 0702 445 10Tæknilegar upplýsingar
|
|||||
Slípirokkur ews 24-230mm 0702 446 10 | 2400 W | 230 mm | 1x | ||
Slípirokkur ews 24-230mmVörunúmer: 0702 446 10Tæknilegar upplýsingar
|
|||||
Slípirokkur 1400w ews14-125 inox 0702 478 0 | 1400 W | 2100-7500 U/min(rpm) | 125 mm | 1x | |
Slípirokkur 1400w ews14-125 inoxVörunúmer: 0702 478 0Tæknilegar upplýsingar
|
|||||
Slípirokkur 1000w ews10-125-e compact 5707 030 0 | 1000 W | 2800 - 11000 U/min(rpm) | 125 mm | 1x | |
Slípirokkur 1000w ews10-125-e compactVörunúmer: 5707 030 0Tæknilegar upplýsingar
|