Rafmagnsslípirokkar
Vörunúmer: 5707 030 0
- Tækniupplýsingar
- Nominal voltage 230 V/AC
- Cable length 4m
- Min./max. frequency 50 / 60 Hz
- Power input 1000 W
- Weight of machine 2,1 kg
- Protection class Protection class II/protective insulation
- Min./max. idle speed 2800 - 11000 U/min(rpm)
- Max. cutting disc diameter. 125 mm
- Thread type x spindle-thread diameter M14
-
Functions
Speed electronics
Speed adjustment wheel
Restarting protection
Soft start
Recoil protection
Overloading protection
Constant electronics
Quickly adjustable cover
Vörunafn | Power input | Min./max. idle speed | Max. cutting disc diameter. | M. í kassa | |
---|---|---|---|---|---|
Slípirokkur ews 24-180mm 0702 445 10 | 2400 W | 180 mm | 1x | ||
Slípirokkur ews 24-180mmVörunúmer: 0702 445 10Tæknilegar upplýsingar
|
|||||
Slípirokkur ews 24-230mm 0702 446 10 | 2400 W | 230 mm | 1x | ||
Slípirokkur ews 24-230mmVörunúmer: 0702 446 10Tæknilegar upplýsingar
|
|||||
Slípirokkur 1400w ews14-125 inox 0702 478 0 | 1400 W | 2100-7500 U/min(rpm) | 125 mm | 1x | |
Slípirokkur 1400w ews14-125 inoxVörunúmer: 0702 478 0Tæknilegar upplýsingar
|
|||||
Slípirokkur 1000w ews10-125-e compact 5707 030 0 | 1000 W | 2800 - 11000 U/min(rpm) | 125 mm | 1x | |
Slípirokkur 1000w ews10-125-e compactVörunúmer: 5707 030 0Tæknilegar upplýsingar
|