Skífuró
Vörunúmer: 0702 480 900
- Tækniupplýsingar
- Ítarupplýsingar
Tool-free changing of abrasives for angle grinders. Tightened and removed again by hand.
For angle grinders up to max. Ø 150 mm with commercially available M14 spindle thread
If necessary, quick-action nut can also be loosened with face wrench
- Holes are located below the clip
- Use suitable face wrench
Notice
Once the clamping flange and separating or roughing wheel are mounted, the free grinding spindle length must be at least 3 mm.
- Height 9 mm
- Diameter 49 mm
Vörunafn | M. í kassa | |
---|---|---|
Skífuró á slípirokk fixtec 0702 480 900 | 1x | |
Skífuró á slípirokk fixtecVörunúmer: 0702 480 900Tæknilegar upplýsingar
|