M-cube® rafhlöðuryksuga
Vörunúmer: 5701 400 000
- Tækniupplýsingar
- Product weight (per item) 3.3 kg
- Length 375 mm
- Height 275 mm
- Width 225 mm
- Underpressure 11 kPa
- Container capacity 4 l
- Air current 20 l/s
- Sound-pressure level 61.2 dB
- Nominal width 35 mm
- Dust class L
Vörunafn | M. í kassa | |
---|---|---|
M-cube® rafhl. ryksuga amts 18l compact án rafhl. 5701 400 000 | 1x | |
M-cube® rafhl. ryksuga amts 18l compact án rafhl.Vörunúmer: 5701 400 000Tæknilegar upplýsingar
|