M-cube®rafhl.kíttibyssa akp
Vörunúmer: 5701 410 000
- Tækniupplýsingar
- Nominal voltage 18 V/DC
- Type description AKP 18-600
- Weight of machine with rechargeable battery 2.3 kg
- Number of rechargeable batteries/batteries 0 PCS
- Rechargeable battery/battery capacity 0 Ah
- Pressing force 5000 N
Vörunafn | Nominal voltage | Pressing force | Rechargeable battery/battery capacity | M. í kassa | |
---|---|---|---|---|---|
M-cube®rafhl.kíttibyssa akp 18-600 án rafhlöðu 5701 410 000 | 18 V/DC | 5000 N | 0 Ah | 1x | |
M-cube®rafhl.kíttibyssa akp 18-600 án rafhlöðuVörunúmer: 5701 410 000Tæknilegar upplýsingar
|
|||||
M-cube®rafhl.kíttibyssa akp 18-600 2x2,0ah 5701 410 004 | 18 V/DC | 5000 N | 2 Ah | 1x | |
M-cube®rafhl.kíttibyssa akp 18-600 2x2,0ahVörunúmer: 5701 410 004Tæknilegar upplýsingar
|