Rafhl.kíttisbyssa akp
- Tækniupplýsingar
- Nominal voltage 12 V/DC
- Weight of machine with rechargeable battery 2.1 kg
- Number of rechargeable batteries/batteries 1 PCS
- Rechargeable battery/battery capacity 3 Ah
- Type of rechargeable battery/battery Li-lon
- Idle speed 25 mm/s
- Pressing force 1780 N
Vörunafn | Nominal voltage | Pressing force | Rechargeable battery/battery capacity | M. í kassa | |
---|---|---|---|---|---|
M-cube®rafhl.kíttisbyssa akp 12-a-330 3ah. 5701 107 004 | 12 V/DC | 1780 N | 3 Ah | 1x | |
M-cube®rafhl.kíttisbyssa akp 12-a-330 3ah.Vörunúmer: 5701 107 004Tæknilegar upplýsingar
|