Mínar síður

Loftslípirokkur dws125

Vörunúmer: 0703 856 0
  • Tækniupplýsingar
  • Ítarupplýsingar
Powerful, handy machine for sanding, cutting and roughing work

Keeps hands warm


Plastic housing



Effortless and easy to work with


Compact design, low-vibration



Quick and easy to replace the disc


Spindle stop



No exhaust air in the working area


Exhaust air conducted to the rear



Tool-less adjustment


Wrench-free adjustment of protective hood

Notice
  • When used regularly, the machine should be lightly oiled via the compressed-air supply every day. The use of a mist oiler is recommended.

  • Plug-in nipple not included in the scope of delivery

2 Years WÜRTH MASTERPLUS Warranty for wear damage


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

  • Length 255 mm
  • Washer diameter 125 mm
  • Working pressure 6.3 bar
  • Weight of machine 1.6 kg
  • Power output 600 W
  • Thread type x spindle-thread diameter M 14 mm
  • Air consumption 113 l/min
  • Rotation speed 10000 U/min(rpm)
  • Min. hose inner diameter 8 mm

Vörunafn Washer diameter Power output M. í kassa
Loftslípirokkur dws125 plus 0703 856 0 125 mm 600 W 1x
Alternate Text

Loftslípirokkur dws125 plus

Vörunúmer: 0703 856 0

Tæknilegar upplýsingar

  • Length

    255 mm
  • Washer diameter

    125 mm
  • Working pressure

    6.3 bar
  • Weight of machine

    1.6 kg
  • Power output

    600 W
  • Thread type x spindle-thread diameter

    M 14 mm
  • Air consumption

    113 l/min
  • Rotation speed

    10000 U/min(rpm)
  • Min. hose inner diameter

    8 mm
Loftslípirokkur langur, 100mm dts100 5714 200 0 100 mm 700 W 1x
Alternate Text

Loftslípirokkur langur, 100mm dts100

Vörunúmer: 5714 200 0

Tæknilegar upplýsingar

  • Length

    377 mm
  • Connection thread

    1/4 inch
  • Washer diameter

    100 mm
  • Working pressure

    6.3 bar
  • Sound-pressure level

    85.5 dB
  • Weight of machine

    1.7 kg
  • Power output

    700 W
  • Air consumption

    113 l/min
  • Rotation speed

    14000 U/min(rpm)
  • Min. hose inner diameter

    9 mm