Mínar síður

Loft skrall

Vörunúmer: 0703 838 0
  • Tækniupplýsingar
  • Ítarupplýsingar
Durable ratchet screwdriver with speed regulation and plastic handle to protect against vibrations and cold hands.

High power transmission and durability


Precision planetary gearbox



Ideal for use in inaccessible areas


Short design



No exhaust air in the working area


Exhaust air conducted backwards, away from work area



Adapts to the task at hand


Speed adjustable via an integrated control



No unintentional adjustment


Recessed right/left switch



Connection hose does not tangle


Rotating compressed air connection



Prevents the ingress of dirt


Rubberised ratchet head

Notice

Plug-in nipple not included

2 Years WÜRTH MASTERPLUS Warranty for wear damage


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

  • Length 170 mm
  • Max. torque 40 Nm
  • Tool holding device 3/8-inch external square
  • Working pressure 6.3 bar
  • Sound-pressure level 88 dB
  • Air consumption 90 l/min
  • Min. hose inner diameter 6 mm

Vörunafn Tool holding device Max. torque Length M. í kassa
Loft skrall 1/2 rs 0703 812 0 1/2-inch external square 70 Nm 270 mm 1x
Alternate Text

Loft skrall 1/2 rs

Vörunúmer: 0703 812 0

Tæknilegar upplýsingar

  • Length

    270 mm
  • Max. torque

    70 Nm
  • Tool holding device

    1/2-inch external square
  • Working pressure

    6.3 bar
  • Sound-pressure level

    84 dB
  • Air consumption

    110 l/min
  • Min. hose inner diameter

    9 mm
Loft skrall 1/4 rs 0703 814 0 1/4-inch external square 40 Nm 170 mm 1x
Alternate Text

Loft skrall 1/4 rs

Vörunúmer: 0703 814 0

Tæknilegar upplýsingar

  • Length

    170 mm
  • Max. torque

    40 Nm
  • Tool holding device

    1/4-inch external square
  • Working pressure

    6.3 bar
  • Air consumption

    90 l/min
  • Min. hose inner diameter

    6 mm
Loft skrall 3/8 rs 0703 838 0 3/8-inch external square 40 Nm 170 mm 1x
Alternate Text

Loft skrall 3/8 rs

Vörunúmer: 0703 838 0

Tæknilegar upplýsingar

  • Length

    170 mm
  • Max. torque

    40 Nm
  • Tool holding device

    3/8-inch external square
  • Working pressure

    6.3 bar
  • Sound-pressure level

    88 dB
  • Air consumption

    90 l/min
  • Min. hose inner diameter

    6 mm