Loft skrall
- Tækniupplýsingar
- Ítarupplýsingar
High power transmission and durability
Precision planetary gearbox
Ideal for use in inaccessible areas
Short design
No exhaust air in the working area
Exhaust air conducted backwards, away from work area
Adapts to the task at hand
Speed adjustable via an integrated control
No unintentional adjustment
Recessed right/left switch
Connection hose does not tangle
Rotating compressed air connection
Prevents the ingress of dirt
Rubberised ratchet head
Plug-in nipple not included
2 Years WÜRTH MASTERPLUS Warranty for wear damage
The current WÜRTH MASTERPLUS warranty conditions must be observed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
- Length 170 mm
- Max. torque 40 Nm
- Tool holding device 3/8-inch external square
- Working pressure 6.3 bar
- Sound-pressure level 88 dB
- Air consumption 90 l/min
- Min. hose inner diameter 6 mm
Vörunafn | Tool holding device | Max. torque | Length | M. í kassa | |
---|---|---|---|---|---|
Loft skrall 1/2 rs 0703 812 0 | 1/2-inch external square | 70 Nm | 270 mm | 1x | |
Loft skrall 1/2 rsVörunúmer: 0703 812 0Tæknilegar upplýsingar
|
|||||
Loft skrall 1/4 rs 0703 814 0 | 1/4-inch external square | 40 Nm | 170 mm | 1x | |
Loft skrall 1/4 rsVörunúmer: 0703 814 0Tæknilegar upplýsingar
|
|||||
Loft skrall 3/8 rs 0703 838 0 | 3/8-inch external square | 40 Nm | 170 mm | 1x | |
Loft skrall 3/8 rsVörunúmer: 0703 838 0Tæknilegar upplýsingar
|