Mínar síður

Loftsagir

Vörunúmer: 0703 885 0
Loftsagir
  • Tækniupplýsingar
  • Ítarupplýsingar
Highly compact, powerful pneumatic body jigsaw for long operating times and the toughest applications

Small and compact


Compact design and low weight makes it perfect for hard-to-reach places.



Practical


Very handy and easy to use. The rubber coating prevents the handle from cooling down while working.



Optimal stroke adjustment to the material being processed


Rotating air inlet with air flow regulator



Accurate adjustment of the cutting depth


Adjustable guide

Notice
  • When used regularly, the machine should be lightly oiled via the compressed air supply every day. The use of a mist oiler is recommended.

  • Plug-in nipple not included in the scope of delivery

2 Years WÜRTH MASTERPLUS Warranty for wear damage


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

  • Length 148 mm
  • Working pressure 6.3 bar
  • Weight of machine 0.47 kg
  • Air consumption 280 l/min
  • Min. hose inner diameter 8 mm
  • Thread type x nominal diameter in inches R 1/4 in
  • Idle stroke speed 10500 U/min(rpm)

Vörunafn Idle stroke speed Length M. í kassa
Loftsög dst mini 0703 885 0 10500 U/min(rpm) 148 mm 1x
Alternate Text

Loftsög dst mini

Vörunúmer: 0703 885 0

Tæknilegar upplýsingar

  • Length

    148 mm
  • Working pressure

    6.3 bar
  • Weight of machine

    0.47 kg
  • Air consumption

    280 l/min
  • Min. hose inner diameter

    8 mm
  • Thread type x nominal diameter in inches

    R 1/4 in
  • Idle stroke speed

    10500 U/min(rpm)