Mínar síður

Loftsög dst

  • Tækniupplýsingar
  • Ítarupplýsingar
Robust bodywork saw for long service life and tough applications.

Protects from unwanted activation


Safety valve lever



Pleasant to work with


Rubberised handle



Suitable for overhead work


Saw blade rotates 180°



Flexible use


Integrated power control to suit respective application



Precise setting of cutting depth


Adjustable guide

Notice
  • When used regularly, the machine should be lightly oiled via the compressed air supply every day. The use of a mist oiler is recommended.

  • Plug-in nipple not included in the scope of delivery

2 Years WÜRTH MASTERPLUS Warranty for wear damage


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

  • Length 215 mm
  • Working pressure 6.3 bar
  • Air consumption 170 l/min
  • Min. hose inner diameter 9 mm
  • Thread type x nominal diameter in inches R 1/4 in
  • Idle stroke speed 9500 U/min(rpm)

Vörunafn Idle stroke speed Length M. í kassa
Loftsög dst 380 0703 881 9500 U/min(rpm) 215 mm 1x
Alternate Text

Loftsög dst 380

Vörunúmer: 0703 881

Tæknilegar upplýsingar

  • Length

    215 mm
  • Working pressure

    6.3 bar
  • Air consumption

    170 l/min
  • Min. hose inner diameter

    9 mm
  • Thread type x nominal diameter in inches

    R 1/4 in
  • Idle stroke speed

    9500 U/min(rpm)