Vinkil loftlykill
Vörunúmer: 5714 309 0
- Tækniupplýsingar
- Length x width x height 115 x 60 x 270 mm
- Connection thread IT 1/4 inch
- Tool holding device 1/2-inch external square
- Type description DWSS 1/2" Compact
- Working pressure 6.3 bar
- Weight of machine 1.4 kg
- Air consumption 119 l/min
- Min. hose inner diameter 9 mm
- Max. working torque 610 Nm
- Max. releasing torque 850 Nm
- Vibration 8 m/s²
Vörunafn | Tool holding device | Max. releasing torque | M. í kassa | |
---|---|---|---|---|
Vinkil loftlykill 1/2´ compact 850nm 5714 309 0 | 1/2-inch external square | 850 Nm | 1x | |
Vinkil loftlykill 1/2´ compact 850nmVörunúmer: 5714 309 0Tæknilegar upplýsingar
|