Mínar síður

Loftlyklar

Loftlyklar
  • Tækniupplýsingar
  • Length x width x height 222 x 85 x 206 mm
  • Connection thread G 3/8 inch
  • Tool holding device 3/4-inch external square
  • Working pressure 6.3 bar
  • Sound-pressure level 88.2 dB
  • Weight of machine 3.18 kg
  • Air consumption 165 l/min
  • Min. hose inner diameter 11 mm
  • Max. working torque 1550 Nm
  • Max. releasing torque 1680 Nm
  • Vibration 17.49 m/s²

Vörunafn Tool holding device Max. releasing torque M. í kassa
Loftlykill 1/2'premium-mini 0703 312 0 1/2-inch external square 450 Nm 1x
Alternate Text

Loftlykill 1/2'premium-mini

Vörunúmer: 0703 312 0

Tæknilegar upplýsingar

  • Length x width x height

    155 x 56 x 179 mm
  • Connection thread

    1/4 inch
  • Tool holding device

    1/2-inch external square
  • Type description

    DSS 1/2” premium mini mm
  • Working pressure

    6.3 bar
  • Sound-pressure level

    93.2 dB
  • Weight of machine

    1.14 kg
  • Air consumption

    113 l/min
  • Min. hose inner diameter

    8 mm
  • Max. working torque

    375 Nm
Loftlykill 1/2' 70-569nm 0703 736 0 1/2-inch external square 569 Nm 1x
Alternate Text

Loftlykill 1/2' 70-569nm

Vörunúmer: 0703 736 0

Tæknilegar upplýsingar

  • Length x width x height

    195 x 64 x 202 mm
  • Connection thread

    1/4 inch
  • Tool holding device

    1/2-inch external square
  • Type description

    DSS 1/2 Zoll H
  • Working pressure

    6.3 bar
  • Sound-pressure level

    92 dB
  • Weight of machine

    2.3 kg
  • Air consumption

    102 l/min
  • Min. hose inner diameter

    8 mm
  • Max. working torque

    470 Nm
Loftlykill 3/4´ 0703 773 0 3/4-inch external square 1500 Nm 1x
Alternate Text

Loftlykill 3/4´

Vörunúmer: 0703 773 0

Tæknilegar upplýsingar

  • Length x width x height

    261 x 87 x 227 mm
  • Connection thread

    3/8 inch
  • Tool holding device

    3/4-inch external square
  • Type description

    DSS 3/4" H
  • Working pressure

    6.3 bar
  • Sound-pressure level

    96 dB
  • Weight of machine

    4.73 kg
  • Air consumption

    215 l/min
  • Min. hose inner diameter

    11 mm
  • Max. working torque

    1440 Nm
Loftlykill ½' premium-power 1321nm 5714 301 0 1/2-inch external square 1321 Nm 1x
Alternate Text

Loftlykill ½' premium-power 1321nm

Vörunúmer: 5714 301 0

Tæknilegar upplýsingar

  • Length x width x height

    184 x 66 x 180 mm
  • Connection thread

    1/4 inch
  • Tool holding device

    1/2-inch external square
  • Type description

    DSS 1/2" premium power
  • Working pressure

    6.3 bar
  • Sound-pressure level

    80.6 dB
  • Weight of machine

    1.98 kg
  • Air consumption

    139 l/min
  • Min. hose inner diameter

    10 mm
  • Max. working torque

    835 Nm
Loftlykill ½' premium compact 1100nm 5714 308 0 1/2-inch external square 1100 Nm 1x
Alternate Text

Loftlykill ½' premium compact 1100nm

Vörunúmer: 5714 308 0

Tæknilegar upplýsingar

  • Length x width x height

    115 x 61 x 186 mm
  • Connection thread

    G 1/4 inch
  • Tool holding device

    1/2-inch external square
  • Type description

    DSS 1/2 INCH PREMIUM COMPACT
  • Working pressure

    6.3 bar
  • Sound-pressure level

    88.6 dB
  • Weight of machine

    1.1 kg
  • Air consumption

    135 l/min
  • Min. hose inner diameter

    8 mm
  • Max. working torque

    750 Nm
Loftlykill 3/4" premium 1680nm 5714 351 0 3/4-inch external square 1680 Nm 1x
Alternate Text

Loftlykill 3/4" premium 1680nm

Vörunúmer: 5714 351 0

Tæknilegar upplýsingar

  • Length x width x height

    222 x 85 x 206 mm
  • Connection thread

    G 3/8 inch
  • Tool holding device

    3/4-inch external square
  • Working pressure

    6.3 bar
  • Sound-pressure level

    88.2 dB
  • Weight of machine

    3.18 kg
  • Air consumption

    165 l/min
  • Min. hose inner diameter

    11 mm
  • Max. working torque

    1550 Nm
  • Max. releasing torque

    1680 Nm