Langir loftlyklar
Vörunúmer: 5714 376 0
- Tækniupplýsingar
- Length x width x height 493 x 165 x 183 mm
- Connection thread 1/2 inch
- Tool holding device 1-inch external square
- Type description DSS 1" premium power
- Working pressure 6.3 bar
- Sound-pressure level 106 dB
- Weight of machine 8.1 kg
- Air consumption 255 l/min
- Min. hose inner diameter 13 mm
- Max. working torque 1850 Nm
- Max. releasing torque 2712 Nm
- Vibration 13.4 m/s²
Vörunafn | Tool holding device | Max. releasing torque | M. í kassa | |
---|---|---|---|---|
Loftlykill 1´ ss1 in-langur 0703 780 0 | 1-inch external square | 2440 Nm | 1x | |
Loftlykill 1´ ss1 in-langurVörunúmer: 0703 780 0Tæknilegar upplýsingar
|
||||
Loftlykill 1 premium power langur 5714 376 0 | 1-inch external square | 2712 Nm | 1x | |
Loftlykill 1 premium power langurVörunúmer: 5714 376 0Tæknilegar upplýsingar
|