Loft fræsari
- Tækniupplýsingar
- Ítarupplýsingar
Keeps hands warm
Rubberised handle
Effortless work and low vibration
Lightweight, compact deign
Connection hose does not tangle
Rotating compressed air connection
- When used regularly, the machine should be lightly oiled via the compressed air supply every day. The use of a mist oiler is recommended.
- Plug-in nipple not included in the scope of delivery
2 Years WÜRTH MASTERPLUS Warranty for wear damage
The current WÜRTH MASTERPLUS warranty conditions must be observed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
- Version Straight
- Connection thread 1/4 inch
- Max. idle speed 25000 U/min(rpm)
- Weight of machine 0.4 kg
- Power output 224 W
- Air consumption 113 l/min
- Min. hose inner diameter 8 mm
- Max. drill chuck span width 6 mm
Vörunafn | Max. idle speed | Power output | M. í kassa | |
---|---|---|---|---|
Loft fræsari hraði 25000 snún. 0703 230 0 | 25000 U/min(rpm) | 224 W | 1x | |
Loft fræsari hraði 25000 snún.Vörunúmer: 0703 230 0Tæknilegar upplýsingar
|
||||
Loft fræs vinkil hraði 22000sn 0703 231 0 | 22000 U/min(rpm) | 224 W | 1x | |
Loft fræs vinkil hraði 22000snVörunúmer: 0703 231 0Tæknilegar upplýsingar
|
||||
Loft fræsari dsg22 power 0703 234 0 | 22000 U/min(rpm) | 373 W | 1x | |
Loft fræsari dsg22 powerVörunúmer: 0703 234 0Tæknilegar upplýsingar
|