Mínar síður

Loft fræsari

Vörunúmer: 0703 231 0
  • Tækniupplýsingar
  • Ítarupplýsingar
Long-life, handy rod grinder, angled design, with tool-free speed control and rubberised handle to protect against vibrations and cold hands.

Keeps hands warm


Rubberised handle



Effortless work and low vibration


Lightweight, compact deign



Connection hose does not tangle


Rotating compressed air connection

Notice
  • When used regularly, the machine should be lightly oiled via the compressed air supply every day. The use of a mist oiler is recommended.

  • Plug-in nipple not included in the scope of delivery

2 Years WÜRTH MASTERPLUS Warranty for wear damage


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

  • Version Angled
  • Connection thread 1/4 inch
  • Max. idle speed 22000 U/min(rpm)
  • Weight of machine 0.5 kg
  • Power output 224 W
  • Air consumption 113 l/min
  • Min. hose inner diameter 8 mm
  • Max. drill chuck span width 6 mm

Vörunafn Max. idle speed Power output M. í kassa
Loft fræsari hraði 25000 snún. 0703 230 0 25000 U/min(rpm) 224 W 1x
Alternate Text

Loft fræsari hraði 25000 snún.

Vörunúmer: 0703 230 0

Tæknilegar upplýsingar

  • Version

    Straight
  • Connection thread

    1/4 inch
  • Max. idle speed

    25000 U/min(rpm)
  • Weight of machine

    0.4 kg
  • Power output

    224 W
  • Air consumption

    113 l/min
  • Min. hose inner diameter

    8 mm
  • Max. drill chuck span width

    6 mm
Loft fræs vinkil hraði 22000sn 0703 231 0 22000 U/min(rpm) 224 W 1x
Alternate Text

Loft fræs vinkil hraði 22000sn

Vörunúmer: 0703 231 0

Tæknilegar upplýsingar

  • Version

    Angled
  • Connection thread

    1/4 inch
  • Max. idle speed

    22000 U/min(rpm)
  • Weight of machine

    0.5 kg
  • Power output

    224 W
  • Air consumption

    113 l/min
  • Min. hose inner diameter

    8 mm
  • Max. drill chuck span width

    6 mm
Loft fræsari dsg22 power 0703 234 0 22000 U/min(rpm) 373 W 1x
Alternate Text

Loft fræsari dsg22 power

Vörunúmer: 0703 234 0

Tæknilegar upplýsingar

  • Version

    Straight
  • Connection thread

    1/4 inch
  • Max. idle speed

    22000 U/min(rpm)
  • Weight of machine

    0.7 kg
  • Power output

    373 W
  • Air consumption

    113 l/min
  • Min. hose inner diameter

    8 mm
  • Max. drill chuck span width

    6 mm