Mbx burstaslípivél
- Tækniupplýsingar
- Length x width x height 280 x 70 x 150 mm
- Max. rotation speed 3500 rpm
- Type description Pneumatic brush grinder SW-002
- Weight of machine 1.1 kg
- Air consumption 110 l/min
- Min. hose inner diameter 9.5 mm
- Thread type x nominal diameter in inches R 1/4 in
- Operating pressure 6.2 bar
Vörunafn | M. í kassa | |
---|---|---|
Mbx burstaslípivél dbs 3500 0703 350 0 | 1x | |
Mbx burstaslípivél dbs 3500Vörunúmer: 0703 350 0Tæknilegar upplýsingar
|