Mínar síður

Rafmagnsstálfræs

Vörunúmer: 0702 520 0
  • Tækniupplýsingar
  • Ítarupplýsingar
The high-power model, small and powerful.

For use in hard-to-reach areas


Lightweight collar design



Safety cut-out


If the tool blocks, the power supply is interrupted immediately



Restart protection


To prevent an accidental restart of the tool



Thermal overload protection


Cut-out carbon brushes for protecting the motor



Long service life


Insensitive to dust with coated field coil and winding protective grille

Notice
  • No drive for flexible shaft

  • No planetary gear

2 Years WÜRTH MASTERPLUS Warranty for wear damage


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

  • Nominal voltage 230 V/AC
  • Cable length 4 m
  • Power input 710 W
  • Weight of machine 1.7 kg
  • Power output 430 W
  • Min./max. idle speed 13000-34000 U/min(rpm)
  • Clamping neck diameter 43 mm
  • Collet chuck diameter 6 mm

Vörunafn M. í kassa
Rafm.stál fræs gs 700-e 0702 520 0 1x
Alternate Text

Rafm.stál fræs gs 700-e

Vörunúmer: 0702 520 0

Tæknilegar upplýsingar

  • Nominal voltage

    230 V/AC
  • Cable length

    4 m
  • Power input

    710 W
  • Weight of machine

    1.7 kg
  • Power output

    430 W
  • Min./max. idle speed

    13000-34000 U/min(rpm)
  • Clamping neck diameter

    43 mm
  • Collet chuck diameter

    6 mm