Rafmagnsstálfræs
- Tækniupplýsingar
- Ítarupplýsingar
For use in hard-to-reach areas
Lightweight collar design
Safety cut-out
If the tool blocks, the power supply is interrupted immediately
Restart protection
To prevent an accidental restart of the tool
Thermal overload protection
Cut-out carbon brushes for protecting the motor
Long service life
Insensitive to dust with coated field coil and winding protective grille
- No drive for flexible shaft
- No planetary gear
2 Years WÜRTH MASTERPLUS Warranty for wear damage
The current WÜRTH MASTERPLUS warranty conditions must be observed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
- Nominal voltage 230 V/AC
- Cable length 4 m
- Power input 710 W
- Weight of machine 1.7 kg
- Power output 430 W
- Min./max. idle speed 13000-34000 U/min(rpm)
- Clamping neck diameter 43 mm
- Collet chuck diameter 6 mm
Vörunafn | M. í kassa | |
---|---|---|
Rafm.stál fræs gs 700-e 0702 520 0 | 1x | |
Rafm.stál fræs gs 700-eVörunúmer: 0702 520 0Tæknilegar upplýsingar
|