Rafhl.skrúfvél m.höggi
Vörunúmer: 5700 132 002
- Tækniupplýsingar
- Length 137 mm
- Height 178 mm
- Suitable for screw M4 - M12
- Width 55 mm
- Tool holding device 1/4-inch hexagon socket
- Type description ASS 12-A
- Weight of machine with rechargeable battery 0.96 kg
- Number of rechargeable batteries/batteries 2 PCS
- Rechargeable battery/battery capacity 2 Ah
- Min./max. idle speed 0-2600 rpm
- Min./max. impact rate 0-3100 rpm
- Max. torque for hard screwing application 105 Nm
- Included in delivery With 2 x 2 Ah batteries
Vörunafn | Rechargeable battery/battery capacity | M. í kassa | |
---|---|---|---|
Rafhl.skrúfvél m.höggi ass12-a li-ion án rafhlöðu 5700 132 000 | 0 Ah | 1x | |
Rafhl.skrúfvél m.höggi ass12-a li-ion án rafhlöðuVörunúmer: 5700 132 000Tæknilegar upplýsingar
|
|||
Rafhl.skrúfvél m.höggi ass12-a li-ion 2x2,0ah 5700 132 002 | 2 Ah | 1x | |
Rafhl.skrúfvél m.höggi ass12-a li-ion 2x2,0ahVörunúmer: 5700 132 002Tæknilegar upplýsingar
|