M-cube® POWER - 18V
- Tækniupplýsingar
- Length 205 mm
- Height 260 mm
- Nominal voltage 18 V/DC
- Min./max. drill chuck span width 1.5-13 mm
- Idle speed 1st/2nd gear min./max. 0-550 / 0-2000 rpm
- Max. torque hard/soft 140 / 60 Nm
- Weight of machine with rechargeable battery 2.2 kg
- Number of rechargeable batteries/batteries 0 PCS
- Rechargeable battery/battery capacity 0 Ah
- Max. drilling diameter in steel 13 mm
- Max. drilling diameter in aluminium 13 mm
- Max. recommended drilling diameter in metal 13 mm
- Max. screw diameter 12 mm
- Included in delivery Batteries not included, additional accessories not included
Vörunafn | Rechargeable battery/battery capacity | M. í kassa | |
---|---|---|---|
M-cube® rafhlöðu borvél abs 18v power án rafhlöðu 5701 404 000 | 0 Ah | 1x | |
M-cube® rafhlöðu borvél abs 18v power án rafhlöðuVörunúmer: 5701 404 000Tæknilegar upplýsingar
|
|||
M-cube® rafhlöðu borvél abs 18v power 2x5ah 5701 404 005 | 5 Ah | 1x | |
M-cube® rafhlöðu borvél abs 18v power 2x5ahVörunúmer: 5701 404 005Tæknilegar upplýsingar
|