M-cube® COMPACT - 18V
Vörunúmer: 5701 800 0
- Tækniupplýsingar
- Length 180 mm
- Height 250 mm
- Nominal voltage 18 V/DC
- Min./max. drill chuck span width 1.5-13 mm
- Idle speed 1st/2nd gear min./max. 0-600 / 0-1900 rpm
- Max. torque hard/soft 60 / 34 Nm
- Weight of machine with rechargeable battery 1.9 kg
- Number of rechargeable batteries/batteries 0 PCS
- Rechargeable battery/battery capacity 0 Ah
- Max. drilling diameter in steel 13 mm
- Max. drilling diameter in wood 40 mm
- Max. recommended drilling diameter in metal 13 mm
- Max. screw diameter 10 mm
- Included in delivery Batteries not included in box
Vörunafn | Rechargeable battery/battery capacity | M. í kassa | |
---|---|---|---|
M-cube®rafhlöðuborvél abs 18v compact (án rafhl.) 5701 800 0 | 0 Ah | 1x | |
M-cube®rafhlöðuborvél abs 18v compact (án rafhl.)Vörunúmer: 5701 800 0Tæknilegar upplýsingar
|