Lofttengi fyrir SR520/530/540
Vörunúmer: 1900 H30 612
- Tækniupplýsingar
- Colour Black/blue
- EN EN 14594:2005
- Assign. protection factor 100 (3A,3B)
- Nom. protection factor 200 (3A,3B)
- Shelf life 10 years
- Operating temperature -10 – +55 °C, < 90 % RH
- Storage temperature -20 – +40 °C, < 90 % RH
- Model description SR 507 Compressed air attachment
- Short description Compressed air attachment for hoods, face shield, helmet with visor and half mask
- Working pressure (bar) 5-7
Vörunafn | M. í kassa | |
---|---|---|
Sr 507 loft tengi f.sr520/530/540 1900 H30 612 | 1x | |
Sr 507 loft tengi f.sr520/530/540Vörunúmer: 1900 H30 612Tæknilegar upplýsingar
|