Mínar síður

Síuhús og slöngur

Síuhús og slöngur
  • Tækniupplýsingar
  • Colour Black
  • EN EN 12083:1998
  • Assign. protection factor 20
  • Nom. protection factor 48 (GasX P3), 48 (P3), 50 (GasX P3)
  • Shelf life 5 years
  • Operating temperature -10 – +55 °C, < 90 % RH
  • Storage temperature -20 – +40 °C, < 90 % RH
  • Model description SR 905 Remote filter holder + 952 Twin hose
  • Short description Complete Remote filter holder with leather belt and twin hose for use with half mask SR 900. Includes also hose protection and spark protection

Vörunafn M. í kassa
Sr 905 síuhús og 952 slöngur 1900 H13 412 1x
Alternate Text

Sr 905 síuhús og 952 slöngur

Vörunúmer: 1900 H13 412

Tæknilegar upplýsingar

  • Colour

    Black
  • EN

    EN 12083:1998
  • Assign. protection factor

    20
  • Nom. protection factor

    48 (GasX P3), 48 (P3), 50 (GasX P3)
  • Shelf life

    5 years
  • Operating temperature

    -10 – +55 °C, < 90 % RH
  • Storage temperature

    -20 – +40 °C, < 90 % RH
  • Model description

    SR 905 Remote filter holder + 952 Twin hose
  • Short description

    Complete Remote filter holder with leather belt and twin hose for use with half mask SR 900. Includes also hose protection and spark protection