Tvöfaldur öndunarbarki
Vörunúmer: 1900 R13 009
- Tækniupplýsingar
- Material PC/ABS
- Colour Black
- Shelf life 5 years
- Operating temperature -10 – +55 °C, < 90 % RH
- Storage temperature -20 – +40 °C, < 90 % RH
- Model description SR 952 Twin hose
- Short description Complete twin hose SR 952 as spare part
Vörunafn | M. í kassa | |
---|---|---|
Sr 952 tvöf.öndunarbarki 650x22,5mm 1900 R13 009 | 1x | |
Sr 952 tvöf.öndunarbarki 650x22,5mmVörunúmer: 1900 R13 009Tæknilegar upplýsingar
|