Síuhús og slöngur
Vörunúmer: 1900 T13 002
- Tækniupplýsingar
- Colour Black
- Shelf life 5 years
- Operating temperature -10 – +55 °C, < 90 % RH
- Storage temperature -20 – +40 °C, < 90 % RH
- Model description SR 905 Remote filter holder incl. Belt attachment
- Short description Remote filter for connection to SR 900 gives greater freedom of movement and enables use of face shield
Vörunafn | M. í kassa | |
---|---|---|
Sr 905 síuhaldari í belti 1900 T13 002 | 1x | |
Sr 905 síuhaldari í beltiVörunúmer: 1900 T13 002Tæknilegar upplýsingar
|