Rafhlaða 3,6 Ah fyrir SR 500 viftu
Vörunúmer: 1900 T60 101
- Tækniupplýsingar
- Colour Blue
- Shelf life 5 years
- Operating temperature -10 – +55 °C, < 90 % RH
- Storage temperature -20 – +40 °C, < 90 % RH
- Model description SR 502 Battery HD, 3,6 Ah
- Short description Heavy Duty-battery of lithium-ion for fan unit SR 500. 3,6 Ah
- Cell type Litium-jon
Vörunafn | M. í kassa | |
---|---|---|
Sr 502 rafhlaða hd 3,6ah 1900 T60 101 | 1x | |
Sr 502 rafhlaða hd 3,6ahVörunúmer: 1900 T60 101Tæknilegar upplýsingar
|