Mínar síður

Vélatuskur

Vörunúmer: 0899 800 224
  • Tækniupplýsingar
  • Ítarupplýsingar
Highly absorbent

Can be used multiple times

Notice

Multi-coloured cleaning cloths are not resistant to solvents.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Material Woolly knit
  • Colour Colourful
  • Container Sack
  • DIN 61650
  • Weight of content 10 kg
  • Length x width 30 x 20 cm

Vörunafn M. í kassa
Vélatuskur 10kg. skv.din61650 0899 800 224 1x
Alternate Text

Vélatuskur 10kg. skv.din61650

Vörunúmer: 0899 800 224

Tæknilegar upplýsingar

  • Material

    Woolly knit
  • Colour

    Colourful
  • Container

    Sack
  • DIN

    61650
  • Weight of content

    10 kg
  • Length x width

    30 x 20 cm