Efnisklútur
- Tækniupplýsingar
- Ítarupplýsingar
Ideal removal
Perforated tear-off
Durable and robust
- Highly tear-proof when wet and dry
- Can be wrung out
- Reusable
- Solvent resistant
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Material 70% cotton, 15% synthetic fibre, 15% polypropylene
-
Colour
Light multi coloured
White coloured - Resistance against Solvent
- Version Roles ware
- Coating weight per m² 135 g
Vörunafn | M. í kassa | |
---|---|---|
Efnisklútur 29x38cm 250miðar 0899 800 210 | 1x | |
Efnisklútur 29x38cm 250miðarVörunúmer: 0899 800 210Tæknilegar upplýsingar
|