Mínar síður

Softex klútar

Vörunúmer: 0899 800 901
  • Tækniupplýsingar
  • Ítarupplýsingar
Reusable all-round textile wiping cloth is suitable for wet and dry wiping processes

Can be used as a polishing cloth


Leaves no scratch marks



Coarse hole structure


Best mechanical cleaning performance



Durable and robust


  • Extremely tear-resistant and water-resistant

  • Can be washed, wrung out, and reused

  • Solvent-resistant

  • Low-fluff


Textile-feel and 100% natural


  • 100% rayon

  • Biodegradable

  • Highly absorbent

  • Low-lint


No chemicals or synthetic fibres


  • Hydroentangled

  • Silicone-free

  • Food safe

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Material Textile
  • Colour White
  • Container Format cloth
  • Resistance against Solvent
  • Version Layers folding
  • Number of cloths 500 PCS
  • Coating weight per m² 65 g
  • Sheet length x sheet width 38 x 29 cm

Vörunafn M. í kassa
Softex skornir 29x38cm 500stk 0899 800 901 1x
Alternate Text

Softex skornir 29x38cm 500stk

Vörunúmer: 0899 800 901

Tæknilegar upplýsingar

  • Material

    Textile
  • Colour

    White
  • Container

    Format cloth
  • Resistance against

    Solvent
  • Version

    Layers folding
  • Number of cloths

    500 PCS
  • Coating weight per m²

    65 g
  • Sheet length x sheet width

    38 x 29 cm