Pappírsstandur á vegg fyrir 1 laga pappír
Vörunúmer: 0899 800 421
- Tækniupplýsingar
- Ítarupplýsingar
For cleaning paper
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Height 35 cm
- Width 29 cm
- Depth 31 cm
Vörunafn | M. í kassa | |
---|---|---|
Pappírsstandur f.0899 800 653 0899 800 421 | 1x | |
Pappírsstandur f.0899 800 653Vörunúmer: 0899 800 421Tæknilegar upplýsingar
|