Hvítur pappír 2 laga
- Tækniupplýsingar
- Ítarupplýsingar
- Very absorbent
- Fits all common dispensers
- Different ply and widths
- Virtually lint-free
- Food-safe
- Highly absorbent and tear-proof
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Material Mixture of waste paper
- Colour White
- Length 36 cm
- Number of sheets 1400 PCS
- Length of roll 504 m
- Number of plies 2 PCS
- Sheet length x sheet width 36 x 22 cm
Vörunafn | M. í kassa | |
---|---|---|
Pappír 2-laga 36x22cm 1400afr. 0899 800 290 | 2x | |
Pappír 2-laga 36x22cm 1400afr.Vörunúmer: 0899 800 290Tæknilegar upplýsingar
|
||
Pappír 2-laga 36x22cm 2350afr. 0899 800 511 | 2x | |
Pappír 2-laga 36x22cm 2350afr.Vörunúmer: 0899 800 511Tæknilegar upplýsingar
|