Mínar síður

Hvítur pappír 1 laga

Vörunúmer: 0899 800 653
  • Tækniupplýsingar
  • Ítarupplýsingar
For dispenser box
  • Very absorbent

  • Fits all common dispensers

  • Virtually lint-free

  • Highly absorbent and tear-proof

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Material Mixture of waste paper
  • Colour White
  • Length 30 cm
  • Internal diameter 70 mm
  • Number of sheets 865 PCS
  • Length of roll 260 m
  • Number of plies 1 PCS
  • Sheet length x sheet width 30 x 19 cm

Vörunafn M. í kassa
Pappír 1lag upphl.20,5cm*300m 0899 800 653 6x
Alternate Text

Pappír 1lag upphl.20,5cm*300m

Vörunúmer: 0899 800 653

Tæknilegar upplýsingar

  • Material

    Mixture of waste paper
  • Colour

    White
  • Length

    30 cm
  • Internal diameter

    70 mm
  • Number of sheets

    865 PCS
  • Length of roll

    260 m
  • Number of plies

    1 PCS
  • Sheet length x sheet width

    30 x 19 cm