Mínar síður

Ofinn hreinsiklútur

Vörunúmer: 0899 800 200
  • Tækniupplýsingar
  • Ítarupplýsingar
For picking up coarse dirt, oils, greases, coolants and solvents
  • Material: Reclaimed cotton, polypropylene, polyester

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Material Reclaimed cotton, polypropylene, polyester
  • Colour Dark multi coloured
  • Container Carton
  • Min. longitudinal resistance to tearing 15 N/cm
  • Resistance against Solvent
  • Length x width 37 x 34 cm
  • Transverse resistance to tearing 15 N/cm

Vörunafn M. í kassa
Ofinn hreinsikl.34x37cm 250st 0899 800 200 1x
Alternate Text

Ofinn hreinsikl.34x37cm 250st

Vörunúmer: 0899 800 200

Tæknilegar upplýsingar

  • Material

    Reclaimed cotton, polypropylene, polyester
  • Colour

    Dark multi coloured
  • Container

    Carton
  • Min. longitudinal resistance to tearing

    15 N/cm
  • Resistance against

    Solvent
  • Length x width

    37 x 34 cm
  • Transverse resistance to tearing

    15 N/cm