Ökuritaskífur 100km/klst
Vörunúmer: 0850 031 00
- Tækniupplýsingar
- Ítarupplýsingar
Approved for all EC tachographs
Approved for use throughout the EU
Manufactured in accordance with DIN ISO 9001
Automatic discs can be evaluated electronically
Rotogravure printing method
Clear contours
Abrasion resistant
No damage to tachograph due to soiling
E1 numbers of new tachograph models are automatically updated on the tachograph discs
Notice
Should an accident evaluation be necessary, please observe the following:
Send the disc together with a brief note, the customer address etc. to the PCM department in Künzelsau, Germany.
- Comparison number 100-24 EC 4K
- ISO 9001
- Moto Meter number 517.601.0001, 664.910.1480
- E1 number 03/04/07/08/09/10/11/12/15/18/21/22/23/26/29/30/31/32/35/36/37/40/41/44/45/46/47/48/53/54/55/56/57/58/59/60/63/64/65/66/67/68/69/70/72/73/74/75/78/79/80/81/82/83
Vörunafn | Comparison number | M. í kassa | |
---|---|---|---|
Ökuritaskífur 100km/klst combi 0850 031 00 | 100-24 EC 4K | 100x | |
Ökuritaskífur 100km/klst combiVörunúmer: 0850 031 00Tæknilegar upplýsingar
|