Mínar síður

Ökuritaskífur 125km/klst

  • Tækniupplýsingar
  • Ítarupplýsingar

Approved for all EC tachographs


Approved for use throughout the EU



Manufactured in accordance with DIN ISO 9001



Automatic discs can be evaluated electronically



Rotogravure printing method


Clear contours



Abrasion resistant


No damage to tachograph due to soiling



E1 numbers of new tachograph models are automatically updated on the tachograph discs

Notice

Should an accident evaluation be necessary, please observe the following:


Send the disc together with a brief note, the customer address etc. to the PCM department in Künzelsau, Germany.

  • Comparison number 125-24 EC 4K
  • ISO 9001
  • Moto Meter number 517.601.2506
  • E1 number 03/04/07/08/09/10/11/12/15/18/21/22/23/26/29/30/31/32/35/36/37/40/41/44/45/46/47/48/53/54/55/56/57/58/59/60/63/64/65/66/67/68/69/70/72/73/74/75/78/79/80/81/82/83

Vörunafn Comparison number M. í kassa
Ökuritaskífur 125km/klst combi 0850 061 25 125-24 EC 4K 100x
Alternate Text

Ökuritaskífur 125km/klst combi

Vörunúmer: 0850 061 25

Tæknilegar upplýsingar

  • Comparison number

    125-24 EC 4K
  • ISO

    9001
  • Moto Meter number

    517.601.2506
  • E1 number

    03/04/07/08/09/10/11/12/15/18/21/22/23/26/29/30/31/32/35/36/37/40/41/44/45/46/47/48/53/54/55/56/57/58/59/60/63/64/65/66/67/68/69/70/72/73/74/75/78/79/80/81/82/83