Mínar síður

Hitaþolinn þvottakústshaus

Vörunúmer: 0891 350 201
  • Tækniupplýsingar
  • Ítarupplýsingar
Car washing brush with water passage and rubber edge
  • A water passage ensures optimum water distribution

  • Swivel-mounted brush with patented rotary action

  • Diagonally arranged bristles can reach all areas

  • Split hair tips so that the brushes draw in lots of water

  • Cleaning that is gentle on paint thanks to split and therefore softened bristles

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Colour Red/black
  • Version With water flow-through and rubber edging
  • Length 270 mm
  • Height 120 mm
  • Width 90 mm
  • Max. temperature conditions 50 °C
  • Material of the bristles Polybutylene terephthalate -PBT
  • Length of bristles 52 mm

Vörunafn M. í kassa
Þvottakústur-haus 70x270mm hitaþolinn 0891 350 201 1x
Alternate Text

Þvottakústur-haus 70x270mm hitaþolinn

Vörunúmer: 0891 350 201

Tæknilegar upplýsingar

  • Colour

    Red/black
  • Version

    With water flow-through and rubber edging
  • Length

    270 mm
  • Height

    120 mm
  • Width

    90 mm
  • Max. temperature conditions

    50 °C
  • Material of the bristles

    Polybutylene terephthalate -PBT
  • Length of bristles

    52 mm