Skaft fyrir þvottakúst
- Tækniupplýsingar
- Ítarupplýsingar
Ergonomic handle with water channel
Made of aluminium with robust impact-resistant and grip-friendly plastic
Guarantees comfortable and functional handling
1/2" and 3/4" water hoses can be connected to the handle
and secured with a pipe clamp.
Can be used with pressure of up to 6 bar
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Material Aluminium
- Version With water flow-through
- Length 1560 mm
- Height 32 mm
- Width 32 mm
- Diameter 31 mm
- Max. temperature conditions 50 °C
Vörunafn | M. í kassa | |
---|---|---|
Skaft fyrir þvottakúst, 150cm 0891 350 103 | 1x | |
Skaft fyrir þvottakúst, 150cmVörunúmer: 0891 350 103Tæknilegar upplýsingar
|
||
Skaft fyrir þvottakúst, 150-275cm 0891 350 104 | 1x | |
Skaft fyrir þvottakúst, 150-275cmVörunúmer: 0891 350 104Tæknilegar upplýsingar
|