Mínar síður

Þvottabursti

Vörunúmer: 0891 350 102
  • Tækniupplýsingar
  • Ítarupplýsingar
With ergonomic handle.
  • Diagonally arranged bristles can reach all areas

  • Split hair tips so the brushes draw in lots of water

  • Cleaning that is gentle on paint thanks to split and therefore softened bristles

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Material PP - Polypropylene
  • Colour Red/black
  • Version With ergonomic handle
  • Length 320 mm
  • Height 107 mm
  • Width 115 mm
  • Material of the bristles Polybutylene terephthalate -PBT
  • Length of bristles 40 mm

Vörunafn M. í kassa
Þvottabursti m. handf. 115x320mm 0891 350 102 1x
Alternate Text

Þvottabursti m. handf. 115x320mm

Vörunúmer: 0891 350 102

Tæknilegar upplýsingar

  • Material

    PP - Polypropylene
  • Colour

    Red/black
  • Version

    With ergonomic handle
  • Length

    320 mm
  • Height

    107 mm
  • Width

    115 mm
  • Material of the bristles

    Polybutylene terephthalate -PBT
  • Length of bristles

    40 mm
Þvottabursti m.handf.47x287mm 0891 350 204 1x
Alternate Text

Þvottabursti m.handf.47x287mm

Vörunúmer: 0891 350 204

Tæknilegar upplýsingar

  • Material

    PP - Polypropylene
  • Colour

    Red/green
  • Version

    With water flow-through and adapter
  • Length

    287 mm
  • Width

    47 mm
  • Max. temperature conditions

    50 °C
  • Material of the bristles

    Polybutylene terephthalate -PBT