Mínar síður

Skaft fyrir þvottakúst

Vörunúmer: 0891 350 104
  • Tækniupplýsingar
  • Ítarupplýsingar
With water passage and 1/2 inch-3/4 inch hose connection

With telescopic function


Can be adjusted in length from 100 to 160 cm



Made from aluminium with robust, impact-resistant and easy-to-grip plastic


Ensures convenient and functional handling



Can be used with pressure of up to 6 bar

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Material Aluminium
  • Version With water flow-through
  • Min. length 1500 mm
  • Height 45 mm
  • Diameter 31 mm
  • Max. temperature conditions 50 °C
  • Max. pressure 6 bar
  • Max. length 2840 mm

Vörunafn M. í kassa
Skaft fyrir þvottakúst, 150cm 0891 350 103 1x
Alternate Text

Skaft fyrir þvottakúst, 150cm

Vörunúmer: 0891 350 103

Tæknilegar upplýsingar

  • Material

    Aluminium
  • Version

    With water flow-through
  • Length

    1560 mm
  • Height

    32 mm
  • Width

    32 mm
  • Diameter

    31 mm
  • Max. temperature conditions

    50 °C
Skaft fyrir þvottakúst, 150-275cm 0891 350 104 1x
Alternate Text

Skaft fyrir þvottakúst, 150-275cm

Vörunúmer: 0891 350 104

Tæknilegar upplýsingar

  • Material

    Aluminium
  • Version

    With water flow-through
  • Min. length

    1500 mm
  • Height

    45 mm
  • Diameter

    31 mm
  • Max. temperature conditions

    50 °C
  • Max. pressure

    6 bar
  • Max. length

    2840 mm