Eyrnatappar X-100
Vörunúmer: 0899 300 331
- Tækniupplýsingar
- Ítarupplýsingar
Ergonomic, cone-shaped disposable ear plugs for use in extremely noisy environments
Outstanding insulation properties
Excellent voice recognition
Very comfortable for maximum user acceptance
Closed surface prevents the penetration of foreign bodies and dirt particles in the plugs
Imprinted X shape provides a number of advantages:
- Reduces contact pressure at the entrance to the ear canal
- Soft and optimum adjustment to the ear canal
- Quick and simple to insert correctly
- Easy to remove
- SNR attenuation value 37 dB
- L attenuation value 34 dB
- M attenuation value 34 dB
- H attenuation value 36 dB
- Aðrar upplýsingar Mjúkir eyrnatappar sem henta flestum
- Magn 200 pör í pakka
- Litur Neon grænn
Vörunafn | M. í kassa | |
---|---|---|
Eyrnatappar x100 200pör grænir 0899 300 331 | 200x | |
Eyrnatappar x100 200pör grænirVörunúmer: 0899 300 331Tæknilegar upplýsingar
|
||
Eyrnatappa x100 áfylling grænir 0899 300 336 | 200x | |
Eyrnatappa x100 áfylling grænirVörunúmer: 0899 300 336Tæknilegar upplýsingar
|
||
Eyrnatappar x100 50pör grænir 0899 300 342 | 50x | |
Eyrnatappar x100 50pör grænirVörunúmer: 0899 300 342Tæknilegar upplýsingar
|