Eyrnatappar á spöng
- Tækniupplýsingar
- Ítarupplýsingar
Lightweight at only 8 g
- To wear beneath the chin
- Designed according to the latest ergonomic findings
- Oval plugs close off the ear canal precisely.
- Suspended beneath the chin to eliminate friction noises.
- SNR attenuation value 24 dB
- L attenuation value 18 dB
- M attenuation value 19 dB
- H attenuation value 27 dB
- Aðrar upplýsingar Spöng liggur niður fyrir höku
Vörunafn | M. í kassa | |
---|---|---|
Eyrnatappar á spöng x-300 0899 300 339 | 3x | |
Eyrnatappar á spöng x-300Vörunúmer: 0899 300 339Tæknilegar upplýsingar
|
||
Eyrnatappar x-300 fyrir spöng 0899 300 340 | 5x | |
Eyrnatappar x-300 fyrir spöngVörunúmer: 0899 300 340Tæknilegar upplýsingar
|