Segulhaldarar f. loftlykla & toppa
Vörunúmer: 0714 937 130
- Tækniupplýsingar
- Ítarupplýsingar
Keeps the most important tools for tyre service to hand
4 powerful magnets with a retention force of max. 5 kg for flexible use
Ideal for attaching to lifting platforms or toolboxes
Keeps essential tools right where you work
E.g. pneumatic screwdriver, torque wrench and up to four socket wrench inserts
Dip-coated mounts for protective
and secure storage of tools
Robust and durable
- 1.6-mm thick steel construction
- Black powder-coated surface
- Width (B) 102 mm
- Material thickness 1.6 mm
- Height (h) 395 mm
Vörunafn | M. í kassa | |
---|---|---|
Segulhaldari f. loftlykil & 4 toppa 0714 937 130 | 1x | |
Segulhaldari f. loftlykil & 4 toppaVörunúmer: 0714 937 130Tæknilegar upplýsingar
|