Segulbakki
- Tækniupplýsingar
- Ítarupplýsingar
For simply and safely storing magnetic small parts, even lying on their side.
Gentle attachment to delicate surfaces
Plastic-covered magnets
Robust
Tough dish with extra-high lip
- Material Stainless steel
- Length (l) 240 mm
- Width (B) 145 mm
- Height (h) 45 mm
Vörunafn | M. í kassa | |
---|---|---|
Segulbakki 240x145mm 0714 937 124 | 1x | |
Segulbakki 240x145mmVörunúmer: 0714 937 124Tæknilegar upplýsingar
|