Samanbrjótanleg kassatrilla
- Tækniupplýsingar
- Load capacity 100 kg
- Handle height 1100 mm
- Toe plate width 490 mm
- Toe plate depth 270 mm
- Toe plate thickness 10 mm
- Wheel diameter 180 mm
- Tyre colour Black
- Material of the tyre Solid rubber
- Material of the wheel Plastic
Vörunafn | M. í kassa | |
---|---|---|
Kassatrilla samanbrj. f.100kg 5581 038 060 | 1x | |
Kassatrilla samanbrj. f.100kgVörunúmer: 5581 038 060Tæknilegar upplýsingar
|