Mac-pherson gormaþvinga
Vörunúmer: 0713 525 21
- Tækniupplýsingar
- Ítarupplýsingar
For removing and mounting screw springs when replacing shock absorbers on MacPherson spring struts.
Fast and efficient operation
Suitable for use with impact screwdrivers
For a wide range of spring struts, especially for heavy vehicles
High clamping force of 18,000 N
- Material Steel
- Length 480 mm
- Tension force 18000 N
- Max. internal clamping width 370 mm
Vörunafn | M. í kassa | |
---|---|---|
Mac-pherson gormaþvinga án platta 0713 525 21 | 1x | |
Mac-pherson gormaþvinga án plattaVörunúmer: 0713 525 21Tæknilegar upplýsingar
|